Slide boxes, SlideFile™
Green, PS, 100, 82×245×82 mm
Catalog # 631-1901
Supplier: Simport Scientific
Jump to:
Product Details & Documents
This impact resistant storage system can hold up to 400 slides per unit, for space efficient storage. All slides are stored upright for easier manipulation.
- Removable tray inside the storage box for 100 individual numbered slots
- Transparent hinged cover makes it easy to see the contents of the box at a glance
- Unique feature with this system to read barcodes without having to remove the slides from the box
W×D×H: 82×245×86 mm
Ordering information: Each system includes a slide box and a removable tray.
Delivery information: Index cards numbered from one to 100 for recording slide titles are supplied with each box.
Specifications
- No. of slides:100
- Colour:Green
- Material:PS
- W×D×H:82×245×82 mm



