Order Entry
Austria
Orders LinkContactUsLinkComponent
Conductivity electrodes

Conductivity electrodes

sensor for low conductivities, dual plantinum plates, with built-in ATC (Pt1000), Low conductivity sensor, with temp. sensor, 0,1 cm⁻¹, 0...110 °C, Glass, 12×110 mm, BNC + 2 banana, 1 m cable, Low conductivities, distilled water
Catalog # CONSSK21T
Supplier:   CONSORT
Conductivity electrodes
Catalog # CONSSK21T
Supplier:  CONSORT
Conductivity electrodes
Conductivity electrodes

sensor for low conductivities, dual plantinum plates, with built-in ATC (Pt1000), Low conductivity sensor, with temp. sensor, 0,1 cm⁻¹, 0...110 °C, Glass, 12×110 mm, BNC + 2 banana, 1 m cable, Low conductivities, distilled water

Price
257,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

A range of conductivity electrodes for different applications.

  • Available with or without integrated temperature sensor
  • Shaft is made from glass or epoxy
Specifications
  • Connection:
    BNC + 2 banana, 1 m cable
  • Ø×L:
    12×110 mm
  • For:
    Low conductivities, distilled water
  • Type:
    Low conductivity sensor, with temp. sensor
  • Description:
    sensor for low conductivities, dual plantinum plates, with built-in ATC (Pt1000)
  • Material:
    Glass
  • Seq:
    05
  • Temp.:
    0...110 °C
  • Cell constant:
    0,1 cm⁻¹