Order Entry
Austria
Orders LinkContactUsLinkComponent
 

VWR®, Erlenmeyer Flasks

1000 ml, 220 mm, 131 mm, 50 mm
  214-1175
VWR®, Erlenmeyer Flasks
  214-1175
VWR®, Erlenmeyer Flasks
VWR®, Erlenmeyer Flasks

1000 ml, 220 mm, 131 mm, 50 mm

 
157,00 €
   
1 * 10 ST
 

Borosilicate 3.3 glass, clear.

  • Narrow or wide neck, with beaded rim
  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

An economical alternative for a wide range of laboratory applications. Flasks have flared rim with markings for approximate volume graduations and a white labelling area.

ISO 1773 (narrow mouth)

DIN ISO 24450 (wide mouth)

Certifications: ISO 1773 (narrow neck), DIN ISO 24450 (wide neck).

 
  • Ext.Ø:
    131 mm
  • Capacity:
    1000 ml
  • Height:
    220 mm
  • Seq:
    17
  • Neck Ø ext.:
    50 mm