Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Erlenmeyer Flasks | Avantor

VWR®, Erlenmeyer Flasks

250 ml, 140 mm, 85 mm, 50 mm
Catalog # 214-1172
Supplier:   VWR Collection
VWR®, Erlenmeyer Flasks
Catalog # 214-1172
Supplier:  VWR Collection
VWR®, Erlenmeyer Flasks
VWR®, Erlenmeyer Flasks

250 ml, 140 mm, 85 mm, 50 mm

Price
68,60 €
Log in for availability
1 * 10 ST
Product Details & Documents

Borosilicate 3.3 glass, clear.

  • Narrow or wide neck, with beaded rim
  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

An economical alternative for a wide range of laboratory applications. Flasks have flared rim with markings for approximate volume graduations and a white labelling area.

ISO 1773 (narrow mouth)

DIN ISO 24450 (wide mouth)

Certifications: ISO 1773 (narrow neck), DIN ISO 24450 (wide neck).

Specifications
  • Ext.Ø:
    85 mm
  • Capacity:
    250 ml
  • Height:
    140 mm
  • Seq:
    13
  • Neck Ø ext.:
    50 mm