Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Erlenmeyer Flasks

VWR®, Erlenmeyer Flasks

250 ml, 145 mm, 85 mm, 34 mm
Catalog # 214-1132
Supplier:   VWR Collection
VWR®, Erlenmeyer Flasks
Catalog # 214-1132
Supplier:  VWR Collection
VWR®, Erlenmeyer Flasks
VWR®, Erlenmeyer Flasks

250 ml, 145 mm, 85 mm, 34 mm

Price
74,70 €
Log in for availability
1 * 10 ST
Product Details & Documents

Borosilicate 3.3 glass, clear.

  • Narrow or wide neck, with beaded rim
  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

An economical alternative for a wide range of laboratory applications. Flasks have flared rim with markings for approximate volume graduations and a white labelling area.

ISO 1773 (narrow mouth)

DIN ISO 24450 (wide mouth)

Certifications: ISO 1773 (narrow neck), DIN ISO 24450 (wide neck).

Specifications
  • Ext.Ø:
    85 mm
  • Capacity:
    250 ml
  • Height:
    145 mm
  • Seq:
    04
  • Neck Ø ext.:
    34 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.