Order Entry
Austria
Orders LinkContactUsLinkComponent
Buckets, Round

Buckets, Round

1000 ml, Transparent, 15 L, 310 mm, 370 mm
Catalog # 216-1512
Supplier:   VITLAB
Buckets, Round
Catalog # 216-1512
Supplier:  VITLAB
Buckets, Round
Buckets, Round

1000 ml, Transparent, 15 L, 310 mm, 370 mm

Price
36,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, transparent.

  • Graduated
  • Very good thermal resistance
  • Very good chemical resistance

Universal multipurpose bucket with spout, reinforced rim and handle.

Specifications
  • Capacity:
    15 L
  • Colour:
    Transparent
  • Height:
    370 mm
  • Division:
    1000 ml
  • Ø:
    310 mm