Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Bowls, PP

4000 ml, 120 mm, 280 mm
Catalog # 216-1204
Supplier:   VITLAB
Bowls, PP
Catalog # 216-1204
Supplier:  VITLAB
Bowls, PP
Bowls, PP

4000 ml, 120 mm, 280 mm

Price
7,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Bowls, made of white PP.

  • Very good chemical resistance
  • Very good temperature resistance
  • Easy to clean

Ideal for safe storage of food products. With broad, stable edge and circumferential standing ring on the bottom.

Specifications
  • Ext.Ø:
    280 mm
  • Capacity:
    4000 ml
  • Height:
    120 mm
  • Seq:
    04