Bowls, PP
2000 ml, 80 mm, 200 mm
Catalog # 216-1202
Supplier: VITLAB
Jump to:
Product Details & Documents
Bowls, made of white PP.
- Very good chemical resistance
- Very good temperature resistance
- Easy to clean
Ideal for safe storage of food products. With broad, stable edge and circumferential standing ring on the bottom.
Specifications
- Ext.Ø:200 mm
- Capacity:2000 ml
- Height:80 mm
- Seq:02



