Funnels, drum
430 mm, HDPE, 37 mm, 420 mm
Catalog # 221-1415
Supplier: VITLAB
Jump to:
Product Details & Documents
PP or HDPE, translucent.
- Very good (PP) or good (HDPE) chemical resistance
- Filter insert made from stainless steel and aluminium is available separately for 200 and 250 mm sizes
- Quick and easy to clean
For filling containers with large quantities of liquid or powdered substances quickly.
Specifications
- Funnel O-Ø:430 mm
- Length:420 mm
- Material:HDPE
- Stem O-Ø:37 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sieve insert, Ø 50 mm, for funnels 221-1411 and 221-1412Sieve insert, Ø 50 mm, for funnels 221-1411 and 221-1412221-1416Log in for availability1 * 1 ST - 4,90 €



