Order Entry
Austria
Orders LinkContactUsLinkComponent
Funnels, drum

Funnels, drum

200 mm, PP, 22 mm, 200 mm
Catalog # 221-1411
Supplier:   VITLAB
Funnels, drum
Catalog # 221-1411
Supplier:  VITLAB
Funnels, drum
Funnels, drum

200 mm, PP, 22 mm, 200 mm

Price
8,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP or HDPE, translucent.

  • Very good (PP) or good (HDPE) chemical resistance
  • Filter insert made from stainless steel and aluminium is available separately for 200 and 250 mm sizes
  • Quick and easy to clean

For filling containers with large quantities of liquid or powdered substances quickly.

Specifications
  • Funnel O-Ø:
    200 mm
  • Length:
    200 mm
  • Material:
    PP
  • Stem O-Ø:
    22 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sieve insert, Ø 50 mm, for funnels 221-1411 and 221-1412
    Sieve insert, Ø 50 mm, for funnels 221-1411 and 221-1412
    221-1416
    Log in for availability
    1 * 1 ST - 4,90 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.