Sample loops for sample injectors, Rheodyne®
Sample loop, for model 7725, 7725I, PR/EV 700-100, PR/EV 703-100, Stainless steel, 5 ml, 1,00 mm, 1,5 mm
Catalog # 554-2163
Supplier: IDEX RHEODYNE
Jump to:
Product Details & Documents
Specifications
- Capacity:5 ml
- Description:Sample loop, for model 7725, 7725I, PR/EV 700-100, PR/EV 703-100
- Material:Stainless steel
- Seq:38
- For tube I-Ø:1,00 mm
- For tube O-Ø:1,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



