Test sieves, 200×50 mm
200 mm, 50 mm, 3,15 mm
Catalog # 510-4556
Supplier: Retsch GmbH
Jump to:
Product Details & Documents
Sieves made from 304 stainless steel are individually laser engraved with clear and precise labelling for full traceability. Available in three of the most commonly used sizes. They are fully compatible with Retsch's existing products and can be combined with other sieves without problems.
- Sieve bodies are made in one piece and the absence of hollow spaces prevents cross-contamination
- High corrosion resistance and easy to clean
- Maximum stability and optimal sealing of the sieve stack, 15% less weight than traditional sieves
Special certificates available on request. Contact your local Avantor sales office for further details.
Other mesh sizes available on request.
Other mesh sizes available on request.
Certifications: ISO 3310-1:2001-09
Dokumente
RETS60.131.000045_TDS_EN RETS60.131.000090_TDS_EN
Technisches Datenblatt
Specifications
- Ø:200 mm
- Mesh size:3,15 mm
- Height:50 mm



