Face shields
Anti-UV (UV 380), anti-fog, Cellulose acetate, 195×540 mm
Catalog # 111-0222
Supplier: UVEX
Jump to:
Product Details & Documents
Lightweight face shields made from durable plastic with headrest and a 1 mm thick acetate screen.
- Integrated forehead protection
- Twist ratchet enables simple and reliable adjustment to fit most sizes of head
- Flip-up mechanism allows the visor to be set in any position
- Easy lens replacement
EN 166
Certifications: EN 166, EN 170
Specifications
- Type:Anti-UV (UV 380), anti-fog
- L×W:195×540 mm
- Material:Cellulose acetate
Accessories
Product Information
- Catalog #MaterialAvailabilityPrice
- Replacement visor lens
Product Information
- Catalog #MaterialAvailabilityPrice
- Replacement visor lens, anti-fogReplacement visor lens, anti-fog111-8229Cellulose acetateLog in for availability1 * 1 ST - 30,70 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



