Order Entry
Austria
Orders LinkContactUsLinkComponent
Face shields

Face shields

Anti-UV (UV 380), Cellulose acetate, 195×412 mm
Catalog # 111-0221
Supplier:   UVEX
Face shields
Catalog # 111-0221
Supplier:  UVEX
Face shields
Face shields

Anti-UV (UV 380), Cellulose acetate, 195×412 mm

Price
29,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Lightweight face shields made from durable plastic with headrest and a 1 mm thick acetate screen.

  • Integrated forehead protection
  • Twist ratchet enables simple and reliable adjustment to fit most sizes of head
  • Flip-up mechanism allows the visor to be set in any position
  • Easy lens replacement

EN 166

Certifications: EN 166, EN 170

Specifications
  • Type:
    Anti-UV (UV 380)
  • L×W:
    195×412 mm
  • Material:
    Cellulose acetate
Accessories

Product Information

  • Catalog #
    Material
    Availability
    Price
  • Replacement visor lens
    Replacement visor lens
    111-2543
    Cellulose acetate
    Log in for availability
    1 * 1 ST - 13,70 €

Product Information

  • Catalog #
    Material
    Availability
    Price
  • Replacement visor lens, anti-fog
    Replacement visor lens, anti-fog
    111-8229
    Cellulose acetate
    Log in for availability
    1 * 1 ST - 30,70 €