Dissecting needles
Curved, 140 mm
Artikelnr. USBE5480
Anbieter: USBECK Laborgeräte
Jump to:
Product Details & Documents
Stainless steel needles with plastic handles.
Weight: 4 - 5 g
Specifications
- Form:Curved
- Length:140 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



