Order Entry
Austria
Orders LinkContactUsLinkComponent
Labelling tapes, set

Labelling tapes, set

Tape set 2, Assorted, 13,0 mm
Catalog # 817-0027
Labelling tapes, set
Catalog # 817-0027
Labelling tapes, set
Labelling tapes, set

Tape set 2, Assorted, 13,0 mm

Price
532,00 €
Log in for availability
1 * 24 Rolle
Product Details & Documents

This all-purpose, self-adhesive tape is well suited for a wide variety of labelling applications. It can be written on with pen, pencil or permanent marker and is available in various colours, in three widths.

  • Temperature resistant from −45 to +121 °C
  • With removable adhesive
  • Oil, water and acid resistant

Set 1 contains two rolls each of white, yellow, blue, green, and red, and one roll of orange and pink.

Set 2 contains five rolls of white, four rolls of yellow, and three rolls each of blue, green, orange, red and pink.

Set 3 contains four rolls of white, and two rolls each of yellow, blue, green, orange, red and pink.

Length: 12,7 m

Documents

Specifications
  • Width:
    13,0 mm
  • Colour:
    Assorted
  • Description:
    Tape set 2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.