Label dots
Fluorescent label dots, Paper, Orange, 19 mm
Catalog # 817-0380
Supplier: PRECISION DYNAMICS TIMEM
Jump to:
Product Details & Documents
Self adhesive, smudge proof labels. Suitable for labelling samples and documents. Bright colours. Accepts a variety of inks.
- Oil and water-resistant
- Temperature resistant from −45 to +121 °C
- Peels off easily and leaves no residue
Diameter: 19,0 mm
Specifications
- Colour:Orange
- Description:Fluorescent label dots
- Dimensions:19 mm
- Material:Paper
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



