Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Label dots

Label dots, Paper, Yellow, 19 mm
Catalog # 817-1647
Label dots
Catalog # 817-1647
Label dots
Label dots

Label dots, Paper, Yellow, 19 mm

Price
52,10 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Self adhesive, smudge proof labels. Suitable for labelling samples and documents. Bright colours. Accepts a variety of inks.

  • Oil and water-resistant
  • Temperature resistant from −45 to +121 °C
  • Peels off easily and leaves no residue

Diameter: 19,0 mm

Specifications
  • Colour:
    Yellow
  • Description:
    Label dots
  • Dimensions:
    19 mm
  • Material:
    Paper
  • Seq:
    02