Probes for 112
NTC probe, corkscrew design, −50...+140 °C, ±0,5% of mv (100...140 °C)
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range), 110 mm, 8×110 mm
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range), 110 mm, 8×110 mm
Catalog # 628-3306
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−50...+140 °C
- Description:NTC probe, corkscrew design
- Length:110 mm
- Seq:423
- Accuracy:±0,5% of mv (100...140 °C)
±0,2 °C (−25...+74,9 °C)
±0,4 °C (remaining range) - Application:Frozen food
- Ø×L:8×110 mm



