Order Entry
Austria
Orders LinkContactUsLinkComponent
Containers with optional snap caps, Nunc™

Containers with optional snap caps, Nunc™

50 ml, 49 mm, Non sterile, without cap, Bag of 40, Carton of 800
Catalog # 391-8580
   Low Manufacturing Impact
Containers with optional snap caps, Nunc™
Catalog # 391-8580
   Low Manufacturing Impact
Containers with optional snap caps, Nunc™
Containers with optional snap caps, Nunc™

50 ml, 49 mm, Non sterile, without cap, Bag of 40, Carton of 800

Price
375,00 €
Log in for availability
1 * 800 ST
Product Details & Documents

PS, clear.

  • Transparent polystyrene construction
  • Versatile containers made of high-quality resins
  • Snap caps available for all containers
  • Cylindrical shape
  • Non sterile

Ordering information: Caps must be ordered seperately.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Packed:
    Bag of 40, Carton of 800
  • Type:
    Non sterile, without cap
  • Capacity:
    50 ml
  • Height:
    49 mm
  • Cat. No.:
    391-8580
  • Environmental certification:
    ISO 14001 (Certificate Registration No.CERT-IT000330)
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.