Containers with optional snap caps, Nunc™
30 ml, 60 mm, Non sterile, without cap, Bag of 30, Carton of 1200
Catalog # 391-8713
Supplier: Thermo Fisher Scientific
Containers with optional snap caps, Nunc™
Catalog # 391-8713
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PS, clear.
- Transparent polystyrene construction
- Versatile containers made of high-quality resins
- Snap caps available for all containers
- Cylindrical shape
- Non sterile
: Caps must be ordered seperately.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Packed:Bag of 30, Carton of 1200
- Type:Non sterile, without cap
- Capacity:30 ml
- Height:60 mm
- Cat. No.:391-8713
- Environmental certification:ISO 14001 (Certificate Registration No.CERT-IT000330)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



