Jump to:
Product Details & Documents
LiChrosorb® is one of the most successful HPLC packing materials. It is a totally porous, irregular particle silica gel produced with pore sizes of 60 and 100 Å. LiChrosorb® HPLC columns are available either as a cartridge, requiring re-usable endfittings, or as a complete end-fitted column.
If guard columns are required, use LiChrospher® guard cartridges listed in LiChrospher® section.
Documents
Specifications
- Ø int.:4,00 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:125 mm
- Seq:06
- Phase:RP-8
Accessories
Product Information
- Catalog #AvailabilityPrice
- Guard cartridge holder, stand-alone, for capillary connection of guard columns LiChroCart® 4-4 to column Hibar® RTGuard cartridge holder, stand-alone, for capillary connection of guard columns LiChroCart® 4-4 to column Hibar® RT1.16217.0001Log in for availability1 * 1 ST - 296,00 €



