HPLC columns, LiChrosorb®
RP-18, 100 Å, 10 µm, 4,00 mm, 250 mm
Anbieter: Merck
Springe zu:
Product Details & Documents
LiChrosorb® is one of the most successful HPLC packing materials. It is a totally porous, irregular particle silica gel produced with pore sizes of 60 and 100 Å. LiChrosorb® HPLC columns are available either as a cartridge, requiring re-usable endfittings, or as a complete end-fitted column.
If guard columns are required, use LiChrospher® guard cartridges listed in LiChrospher® section.
Dokumente
msds_150318 msds_150332 msds_150333 msds_150334 msds_150388
Sicherheitsdatenblatt (SDS)
Mehr
Spezifikationen
- Ø int.:4,00 mm
- Particle Size:10 µm
- Pore size:100 Å
- Length:250 mm
- Seq:04
- Phase:RP-18
Accessories
Produktinformationen
- Artikelnr.DescriptionVerfügbarkeitPreis
- 1.16217.0001Guard cartridge holder, stand-alone, for capillary connection of guard columns LiChroCart® 4-4 to column Hibar® RTEinloggen für Verfügbarkeit1 * 1 ST - 296,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



