Order Entry
Austria
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, LiChrolut®

Solid phase extraction cartridges, LiChrolut®

LiChrolut® RP18E, RP18E, 40 - 63 µm, 3 ml, 500 mg
Artikelnr. 1.19849.0001
Anbieter:   Merck
Solid phase extraction cartridges, LiChrolut®
Artikelnr. 1.19849.0001
Anbieter:  Merck
Solid phase extraction cartridges, LiChrolut®
Solid phase extraction cartridges, LiChrolut®

LiChrolut® RP18E, RP18E, 40 - 63 µm, 3 ml, 500 mg

Preis
560,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

LiChrolut® solid phase extraction (SPE) cartridges and accessories are manufactured to the highest standards. All SPE cartridges listed below are polypropylene unless otherwise stated. They are compatible with all automated SPE instruments and robots. Three important criteria are carefully controlled.

  • Batch-to-batch reproducibility - each sorbent is tested for capacity towards polar and non polar compounds
  • Elimination of fines -  sorbents have a narrow particle size distribution with virtually no fines
  • Contamination - high purity sorbents and tubes are used and are pre-washed prior to packing ensuring contamination-free products

EN - For non polar extraction on a polymeric phase

SCX- For cation exchange extraction

TSC- For mixed mode analysis of neutral and cationic analytes

* For ultra-trace analysis

Specifications
  • Particle Size:
    40 - 63 µm
  • Capacity:
    3 ml
  • Description:
    LiChrolut® RP18E
  • Seq:
    15
  • Bed weight:
    500 mg
  • Phase:
    RP18E