Solid phase extraction cartridges, LiChrolut®
LiChrolut® RP18E, RP18E, 40 - 63 µm, 3 ml, 200 mg
Anbieter: Merck
Jump to:
Product Details & Documents
LiChrolut® solid phase extraction (SPE) cartridges and accessories are manufactured to the highest standards. All SPE cartridges listed below are polypropylene unless otherwise stated. They are compatible with all automated SPE instruments and robots. Three important criteria are carefully controlled.
- Batch-to-batch reproducibility - each sorbent is tested for capacity towards polar and non polar compounds
- Elimination of fines - sorbents have a narrow particle size distribution with virtually no fines
- Contamination - high purity sorbents and tubes are used and are pre-washed prior to packing ensuring contamination-free products
EN - For non polar extraction on a polymeric phase
SCX- For cation exchange extraction
TSC- For mixed mode analysis of neutral and cationic analytes
* For ultra-trace analysis
Dokumente
Specifications
- Particle Size:40 - 63 µm
- Capacity:3 ml
- Description:LiChrolut® RP18E
- Seq:14
- Bed weight:200 mg
- Phase:RP18E
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



