Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Syringes for CTC analytics systems

Removable needle, 26, 100 µl, 50 mm, 0,47 mm, Conical, 100R-C/T-GT-5/0.47C *
  548-1632
Syringes for CTC analytics systems
  548-1632
Syringes for CTC analytics systems
Syringes for CTC analytics systems

Removable needle, 26, 100 µl, 50 mm, 0,47 mm, Conical, 100R-C/T-GT-5/0.47C *

 
141,00 €
   
1 * 1 ST
 
  • Ext.Ø:
    0,47 mm
  • Gauge:
    26
  • Type:
    100R-C/T-GT-5/0.47C *
  • Type of tip:
    Conical
  • Volume:
    100 µl
  • Description:
    Removable needle
  • Length:
    50 mm
  • Seq:
    43