Syringes for CTC analytics systems
Removable needle, 22, 100 µl, 51 mm, 0,72 mm, LC, 100R-C/T-GT-LC *
Catalog # 548-1630
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
Specifications
- Ext.Ø:0,72 mm
- Gauge:22
- Type:100R-C/T-GT-LC *
- Type of tip:LC
- Volume:100 µl
- Description:Removable needle
- Length:51 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



