Autosampler syringes
Fixed straight needle *, 23-26, 25 µl, 42 mm, 0,63/0,47 mm, Cone, 25F-AG-GT-0.63/0.47
Catalog # 549-0377
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
For HP7673, 7683, 7693A and 6850ALS.
Gas tight
Suitable for use with Merlin Microseal™ injector.
Documents
Specifications
- Ext.Ø:0,63/0,47 mm
- Gauge:23-26
- Type:25F-AG-GT-0.63/0.47
- Type of tip:Cone
- Volume:25 µl
- Description:Fixed straight needle *
- Length:42 mm
- Seq:30
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



