Syringes for CTC analytics systems
Fixed needle, 26, 10 µl, 50 mm, 0,47 mm, Conical, 10F-C/T-5/0.47C 6 pack
Catalog # 548-1937
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
Specifications
- Ext.Ø:0,47 mm
- Gauge:26
- Type:10F-C/T-5/0.47C 6 pack
- Type of tip:Conical
- Volume:10 µl
- Description:Fixed needle
- Length:50 mm
- Seq:31
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



