Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Syringes for CTC analytics systems

Fixed needle, 26, 5 µl, 50 mm, 0,47 mm, Conical, 5F-C/T-5/0.47C
Catalog # 548-1583
Syringes for CTC analytics systems
Catalog # 548-1583
Syringes for CTC analytics systems
Syringes for CTC analytics systems

Fixed needle, 26, 5 µl, 50 mm, 0,47 mm, Conical, 5F-C/T-5/0.47C

Price
127,00 €
Log in for availability
1 * 1 ST
Specifications
  • Ext.Ø:
    0,47 mm
  • Gauge:
    26
  • Type:
    5F-C/T-5/0.47C
  • Type of tip:
    Conical
  • Volume:
    5 µl
  • Description:
    Fixed needle
  • Length:
    50 mm
  • Seq:
    19
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.