Order Entry
Austria
Orders LinkContactUsLinkComponent
Syringes for CTC analytics systems

Syringes for CTC analytics systems

Removable needle, 26, 0,5 µl, 50 mm, 0,47 mm, Conical, 0.5BNR-C/T-5/0.47C
Catalog # 558-0611
Syringes for CTC analytics systems
Catalog # 558-0611
Syringes for CTC analytics systems
Syringes for CTC analytics systems

Removable needle, 26, 0,5 µl, 50 mm, 0,47 mm, Conical, 0.5BNR-C/T-5/0.47C

Price
165,00 €
Log in for availability
1 * 1 ST
Specifications
  • Ext.Ø:
    0,47 mm
  • Gauge:
    26
  • Type:
    0.5BNR-C/T-5/0.47C
  • Type of tip:
    Conical
  • Volume:
    0,5 µl
  • Description:
    Removable needle
  • Length:
    50 mm
  • Seq:
    15