Order Entry
Austria
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, LiChrolut®

Solid phase extraction cartridges, LiChrolut®

LiChrolut® RP18, RP18, 40 - 63 µm, 6 ml, 1000 mg
  1.02122.0001
 :   Merck
Solid phase extraction cartridges, LiChrolut®
  1.02122.0001
 :  Merck
Solid phase extraction cartridges, LiChrolut®
Solid phase extraction cartridges, LiChrolut®

LiChrolut® RP18, RP18, 40 - 63 µm, 6 ml, 1000 mg

 
542,00 €
   
1 * 30 ST
 

LiChrolut® solid phase extraction (SPE) cartridges and accessories are manufactured to the highest standards. All SPE cartridges listed below are polypropylene unless otherwise stated. They are compatible with all automated SPE instruments and robots. Three important criteria are carefully controlled.

  • Batch-to-batch reproducibility - each sorbent is tested for capacity towards polar and non polar compounds
  • Elimination of fines -  sorbents have a narrow particle size distribution with virtually no fines
  • Contamination - high purity sorbents and tubes are used and are pre-washed prior to packing ensuring contamination-free products

EN - For non polar extraction on a polymeric phase

SCX- For cation exchange extraction

TSC- For mixed mode analysis of neutral and cationic analytes

* For ultra-trace analysis

 
  • Particle Size:
    40 - 63 µm
  • Capacity:
    6 ml
  • Description:
    LiChrolut® RP18
  • Seq:
    12
  • Bed weight:
    1000 mg
  • Phase:
    RP18
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.