Order Entry
Austria
Orders LinkContactUsLinkComponent
Jars, multipurpose, with covers, Nalgene®

Jars, multipurpose, with covers, Nalgene®

4700 ml, 170 mm, 239 mm
Catalog # 216-8264
   Low Manufacturing Impact
Jars, multipurpose, with covers, Nalgene®
Catalog # 216-8264
   Low Manufacturing Impact
Jars, multipurpose, with covers, Nalgene®
Jars, multipurpose, with covers, Nalgene®

4700 ml, 170 mm, 239 mm

Price
140,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polycarbonate, clear.

  • Drill, tap or apply clamps to jars to attach heating or cooling equipment
  • Very durable
  • Autoclavable

Multipurpose jars with cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers.

Specifications
  • Ext.Ø:
    170 mm
  • Capacity:
    4700 ml
  • Height:
    239 mm
  • Cat. No.:
    216-8264
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact