Order Entry
Austria
Orders LinkContactUsLinkComponent
Validation bottles, Nalgene®

Validation bottles, Nalgene®

250 ml, 53B, 45 mm, 135 mm, 74 mm
Catalog # NALGDS2127-0250
   Low Manufacturing Impact
Validation bottles, Nalgene®
Catalog # NALGDS2127-0250
   Low Manufacturing Impact
Validation bottles, Nalgene®
Validation bottles, Nalgene®

250 ml, 53B, 45 mm, 135 mm, 74 mm

Price
535,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

PC, clear, with PP screw cap.

  • Thick walls
  • Non-toxic
  • Fully autoclavable

Validation bottles provide material compatibility validation when scaling up production to vessels of larger sizes.

Specifications
  • Ext.Ø:
    74 mm
  • Thread:
    53B
  • Capacity:
    250 ml
  • Height:
    135 mm
  • Neck I-Ø:
    45 mm
  • Cat. No.:
    NALGDS2127-0250
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact