Order Entry
Austria
Orders LinkContactUsLinkComponent
Ostwald viscometers

Ostwald viscometers

>5,5 mm²/s, 0,07 K, 220 mm, 0,60 mm, 3 ml
Catalog # SCOI285404039
Supplier:   SI Analytics
Ostwald viscometers
Catalog # SCOI285404039
Supplier:  SI Analytics
Ostwald viscometers
Ostwald viscometers

>5,5 mm²/s, 0,07 K, 220 mm, 0,60 mm, 3 ml

Price
200,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Ostwald viscometers suitable for measurements of transparent liquids manual measurements, foaming liquids and liquid mixture with highly volatile components.

Specifications
  • Range:
    >5,5 mm²/s
  • Volume:
    3 ml
  • Length:
    220 mm
  • Constant:
    0,07 K
  • Ø int.:
    0,60 mm