Order Entry
Austria
Orders LinkContactUsLinkComponent
Nalgene™ Screw Caps

Nalgene™ Screw Caps

Replacement closure, 100 mm, White, PP
Catalog # 216-8961
   Low Manufacturing Impact
Nalgene™ Screw Caps
Catalog # 216-8961
   Low Manufacturing Impact
Nalgene™ Screw Caps
Nalgene™ Screw Caps

Replacement closure, 100 mm, White, PP

Price
56,70 €
Log in for availability
1 * 12 ST
Product Details & Documents

PP, coloured.

  • Very good chemical resistance
  • Heat resistant up to 135 °C
  • Autoclavable

Screw caps without inserts for Nalgene® narrow and wide mouth bottles, as well as Erlenmeyer flasks with thread.

Specifications
  • Cap Size:
    100 mm
  • Colour:
    White
  • Description:
    Replacement closure
  • Material:
    PP
  • Cat. No.:
    216-8961
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact