Order Entry
Austria
Orders LinkContactUsLinkComponent
Reference electrodes

Reference electrodes

Reference electrodes with free end, Ag/AgCl reference system and refilling tube, 9828/95, +5...+135 °C, Glass, KCI 3 mol/l, Ceramic, 12×120 mm, 5 m fixed cable
Catalog # SCOI285116851
Supplier:   SI Analytics
Reference electrodes
Catalog # SCOI285116851
Supplier:  SI Analytics
Reference electrodes
Reference electrodes

Reference electrodes with free end, Ag/AgCl reference system and refilling tube, 9828/95, +5...+135 °C, Glass, KCI 3 mol/l, Ceramic, 12×120 mm, 5 m fixed cable

Price
293,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These reference electrodes are available with low maintenance plug heads or with fixed cables and free end.

Specifications
  • Connection:
    5 m fixed cable
  • Ø×L:
    12×120 mm
  • Type:
    9828/95
  • Description:
    Reference electrodes with free end, Ag/AgCl reference system and refilling tube
  • Material:
    Glass
  • Diaphr.:
    Ceramic
  • Electrolyte:
    KCI 3 mol/l
  • Temp.:
    +5...+135 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.