VWR®, Kalibriergewichte, Klasse E2
10 kg, 16,0 ± mg
Catalog # 611-8152
Supplier: VWR Collection
Jump to:
Product Details & Documents
Gewichte aus massivem, antimagnetischem und poliertem Edelstahl.
- Wire weights up to 500 mg in cobalt alloy
- Identification number guarantees traceability for weights from 1g upwards
- Laser engraving improves legibility of markings
- Available with or without COFRAC certificate
Suitable for high resolution electronic balances.
: Entsprechen der OIML-Empfehlung R111.
: All weights from 1 mg to 20 kg are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. A range of weight sets are also available - please search for product 'Calibration weight sets, Class E2'.
: Plastic cases have a vacuum sealed protective film to ensure that the case and calibration weight are protected during transportation.
CoC_VWRI611-8137_S1930219 CoC_VWRI611-8143_S1936075 CoC_VWRI611-8145_Z1944386 CoC_VWRI611-8146_Z1509059
Manual VWR Analytical Balances, Premium Series Manual VWR® Premium Balance Analytic PBA and Precision PBP
Specifications
- Gewicht:10 kg
- Seq:22
- Toleranz:16,0 ± mg



