VWR®, Calibration Weights, Class E2
Product Details & Documents
Weights made from solid, anti-magnetic, polished stainless steel.
- Wire weights up to 500 mg in cobalt alloy
- Identification number guarantees traceability for weights from 1g upwards
- Laser engraving improves legibility of markings
- Available with or without COFRAC certificate
Suitable for high resolution electronic balances.
Zertifizierung: Conform to OIML R111 recommendations.
Bestellinformation: All weights from 1 mg to 20 kg are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. A range of weight sets are also available - please search for product 'Calibration weight sets, Class E2'.
Verpackung: Plastic cases have a vacuum sealed protective film to ensure that the case and calibration weight are protected during transportation.
Dokumente
Calibration Certificate List of the EA Multi and Bilateral agreement signatories
Technisches Datenblatt
CoC_VWRI611-8137_S1930219 CoC_VWRI611-8143_S1936075 CoC_VWRI611-8145_Z1944386 CoC_VWRI611-8146_Z1509059
Specifications
- Weight:50 g
- Seq:47
- Tolerance:0,10 ± mg
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



