Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Calibration Weights, Class E2

VWR®, Calibration Weights, Class E2

2 kg, 3 ± mg
Catalog # 611-8393
Supplier:   VWR Collection
VWR®, Calibration Weights, Class E2
Catalog # 611-8393
Supplier:  VWR Collection
VWR®, Calibration Weights, Class E2
VWR®, Calibration Weights, Class E2

2 kg, 3 ± mg

Price
778,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Weights made from solid, anti-magnetic, polished stainless steel.

  • Wire weights up to 500 mg in cobalt alloy
  • Identification number guarantees traceability for weights from 1g upwards
  • Laser engraving improves legibility of markings
  • Available with or without COFRAC certificate

Suitable for high resolution electronic balances.

Certifications: Conform to OIML R111 recommendations.

Ordering information: All weights from 1 mg to 20 kg are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. A range of weight sets are also available - please search for product 'Calibration weight sets, Class E2'.

Packaging: Plastic cases have a vacuum sealed protective film to ensure that the case and calibration weight are protected during transportation.

Specifications
  • Weight:
    2 kg
  • Seq:
    62
  • Tolerance:
    3 ± mg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.