Order Entry
Austria
Orders LinkContactUsLinkComponent
 

VWR®, Calibration Weight Sets, Class E2

1 g - 50 g, 8, 110 g
Catalog # 611-8751
Supplier:   VWR Collection
VWR®, Calibration Weight Sets, Class E2
Catalog # 611-8751
Supplier:  VWR Collection
VWR®, Calibration Weight Sets, Class E2
VWR®, Calibration Weight Sets, Class E2

1 g - 50 g, 8, 110 g

Price
1 260,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Weights made from solid, anti-magnetic, polished stainless steel. Suitable for high resolution electronic balances.

  • Wire weights up to 500 mg in cobalt alloy
  • Identification number guarantees traceability for weights from 1 g upwards
  • Laser engraving improves legibility of the markings
  • Available with or without COFRAC certificate

Conform to OILM R111 recommendations.

 : Conform to OILM R111 recommendations.

 : All weight sets listed in the 'set contents' table are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. Weights are also available individually - please search for product 'Calibration weights, Class E2'.

Specifications
  • Weight set:
    1 g - 50 g
  • Seq:
    09
  • No. of weights:
    8
  • Total weight:
    110 g