Büchner funnels, Nalgene®
919 ml, 110 mm
Catalog # 221-0103
Supplier: Thermo Fisher Scientific
Büchner funnels, Nalgene®
Catalog # 221-0103
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PP
- Robust and lightweight
- Top and bottom can be separated for easy cleaning
- Autoclavable
For filter paper or membrane filtration discs.
Specifications
- Capacity:919 ml
- For filter Ø:110 mm
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
- Cat. No.:221-0103
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



