Order Entry
Austria
Orders LinkContactUsLinkComponent
Dewar flasks, Nalgene®

Dewar flasks, Nalgene®

Dewar flask 4150-9000
Catalog # 478-5410
   Low Manufacturing Impact
Dewar flasks, Nalgene®
Catalog # 478-5410
   Low Manufacturing Impact
Dewar flasks, Nalgene®
Dewar flasks, Nalgene®

Dewar flask 4150-9000

Price
413,00 €
Sale

Valid until 30/06/2026

Log in for availability
1 * 1 ST
Product Details & Documents

HDPE flask and cover. Shatterproof flasks for short term storage of ice water, dry ice solvent and liquid nitrogen.

  • Double walls filled with urethane foam
  • Vented insulated cover
  • With carrying handle (except 10 L model)

Withstand temperatures from −196 to +100 °C.

Withstand temperatures from -196 to +100 °C

Vented insulated cover

With carrying handle (except 10 l model)

Specifications
  • Description:
    Dewar flask 4150-9000
  • Seq:
    04
  • Cat. No.:
    478-5410
  • Environmental certification:
    NAR Certificate of Retirement
  • Capacity:
    10 L
  • Int. height:
    396 mm
  • Model:
    4150-9000
  • Temperature range:
    −196...+100 °C
  • Ø neck:
    198 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Overall height:
    470 mm