Order Entry
Austria
Orders LinkContactUsLinkComponent
Dewar flasks, Nalgene®

Dewar flasks, Nalgene®

Dewar flask 4150-2000
Catalog # 478-5402
   Low Manufacturing Impact
Dewar flasks, Nalgene®
Catalog # 478-5402
   Low Manufacturing Impact
Dewar flasks, Nalgene®
Dewar flasks, Nalgene®

Dewar flask 4150-2000

Price
206,00 €
Sale

Valid until 30/06/2026

Log in for availability
1 * 1 ST
Product Details & Documents

HDPE flask and cover. Shatterproof flasks for short term storage of ice water, dry ice solvent and liquid nitrogen.

  • Double walls filled with urethane foam
  • Vented insulated cover
  • With carrying handle (except 10 L model)

Withstand temperatures from −196 to +100 °C.

Withstand temperatures from -196 to +100 °C

Vented insulated cover

With carrying handle (except 10 l model)

Specifications
  • Description:
    Dewar flask 4150-2000
  • Seq:
    02
  • Cat. No.:
    478-5402
  • Environmental certification:
    NAR Certificate of Retirement
  • Capacity:
    2 L
  • Int. height:
    231 mm
  • Model:
    4150-2000
  • Temperature range:
    −196...+100 °C
  • Ø neck:
    122 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Overall height:
    282 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.