Order Entry
Austria
Orders LinkContactUsLinkComponent
Volumetric flasks, class B, Nalgene®

Volumetric flasks, class B, Nalgene®

1000 ml, 0,60 ± ml
Catalog # 612-3026
   Low Manufacturing Impact
Volumetric flasks, class B, Nalgene®
Catalog # 612-3026
   Low Manufacturing Impact
Volumetric flasks, class B, Nalgene®
Volumetric flasks, class B, Nalgene®

1000 ml, 0,60 ± ml

Price
108,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PMP (TPX®), transparent, with PP screw cap.

  • Very robust and allowing precise measurement
  • Calibrated individually with permanent colour graduation line
  • Autoclavable when the stopper has been removed from the threaded neck and a small quantity of water has been added to the flask. Cleaning with mild alkaline detergents recommended up to +60 °C (accuracy may be affected over +60 °C)

ASTM E288 and ISO Standard 384 Class B

Certifications: ASTM E288 and ISO Standard 384 Class B

Specifications
  • Capacity:
    1000 ml
  • Tolerance:
    0,60 ± ml
  • Cat. No.:
    612-3026
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact