Burettes, Nalgene®
25 ml, 0,1 ml, 0,06 ± ml
Catalog # 612-2558
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Crystal-clear acrylic, PMP tip and TFE stopcock and plug.
- Unaffected by dilute mineral acids and bases except HF and NH₄OH
- Not designed for alcohol and organic solvents
Durable, excellent for general use, schools, industrial labs and field use.
: ASTM E287
Documents
NALG3650-0050_TDS_EN
Datasheet
Specifications
- Capacity:25 ml
- Division:0,1 ml
- Tolerance:0,06 ± ml
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
- Cat. No.:612-2558
Accessories
Product Information
- Catalog #AvailabilityPrice
- Stopcock assembly for burette, 25 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



