Automatic burettes, self-zeroing, Nalgene®
25 ml, 0,1 ml, 0,01 ± ml
Catalog # 612-2584
Supplier: Thermo Fisher Scientific
Automatic burettes, self-zeroing, Nalgene®
Catalog # 612-2584
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Crystal-clear acrylic, PMP tip and TFE stopcock and plug, LDPE bottle with PP screw closure, 1 m PVC tubing.
- Unaffected by dilute mineral acids and bases except HF and NH₄OH
- Not designed for alcohol and organic solvents
Durable, excellent for general use, schools, industrial labs and field use.
ASTM E287
Certifications: ASTM E287
Specifications
- Capacity:25 ml
- Division:0,1 ml
- Tolerance:0,01 ± ml
- Cat. No.:612-2584
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Stopcock assembly for burette, 25 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



