Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Erlenmeyer flasks with thread, DURAN®

1000 ml, 225 mm, 131 mm, GL 32
  201-0376
Erlenmeyer flasks with thread, DURAN®
  201-0376
Erlenmeyer flasks with thread, DURAN®
Erlenmeyer flasks with thread, DURAN®

1000 ml, 225 mm, 131 mm, GL 32

 
63,80 €
   
1 * 1 ST
 

DURAN®, borosilicate glass 3.3, clear, without or with red PBT screw cap.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Volume graduations and labelling area. A PTFE-coated seal incorporated in the cap guarantees that the flasks are absolutely leakproof.

With printed Retrace Code (batch identification).

 
  • Ext.Ø:
    131 mm
  • Thread:
    GL 32
  • Capacity:
    1000 ml
  • Height:
    225 mm
  • Seq:
    08
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.