Order Entry
Austria
Orders LinkContactUsLinkComponent
Mallets

Mallets

Mallet, acc. to Williger, 140 g, 20 mm, 165 mm
Catalog # MART23-216-01
Supplier:   KLS Martin Group
Mallets
Catalog # MART23-216-01
Supplier:  KLS Martin Group
Mallets

Mallet, acc. to Williger, 140 g, 20 mm, 165 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Mallet made of stainless steel used for bone surgery.

Specifications
  • Description:
    Mallet, acc. to Williger
  • Length:
    165 mm
  • Seq:
    01
  • Head Ø:
    20 mm
  • Head weight:
    140 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.