Order Entry
Austria
Orders LinkContactUsLinkComponent
Tanks, rectangular, with cover, Nalgene®

Tanks, rectangular, with cover, Nalgene®

50 L, 610×305×300 mm
Catalog # 216-1925
   Low Manufacturing Impact
Tanks, rectangular, with cover, Nalgene®
Catalog # 216-1925
   Low Manufacturing Impact
Tanks, rectangular, with cover, Nalgene®
Tanks, rectangular, with cover, Nalgene®

50 L, 610×305×300 mm

Price
723,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These PP rectangular tanks with cover can significantly reduce evaporation and contamination.

  • Good stress-crack resistance
  • Suitable for use with many organic chemicals
  • Tanks can be modified with a factory-installed spigot
Specifications
  • Capacity:
    50 L
  • Seq:
    05
  • W×D×H:
    610×305×300 mm
  • Cat. No.:
    216-1925
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.